- 2-Bolt Flange
- 17 mm Shaft
- 99 mm Housing Length
- Normal-Duty
- Cast Iron
| Bolt Hole Spacing | 76.5 mm |
| Housing Length | 99 mm |
| Lubrication | Relubricatable |
| Length Through Bore | 22 mm |
| Misalignment Range | ±2 1/2° |
| Housing Height | 57 mm |
| Housing Material | Cast Iron |
| Dynamic Load Rating | 2150 lbf |
| Flange Style | 2-Bolt |
| Bearing Insert | GAY17NPPB |
| Housing Construction | One Piece |
| Bolt Circle Dia. | 76.5 mm |
| Shaft Dia. | 17 mm |
| Bearing Type | Ball Bearing |
| Housing No. | CJT 03 |
| Bolt Hole Size | 11.5 mm |
| Static Load Rating [Max] | 1070 lbf |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Standard Duty |
| Locking Device | Setscrew Locking Collar |
| End Type | Open End |
| Inch/Metric | Metric |
| Flange Type | 2-Bolt Flange |
| Housing Width | 24 mm |
| Flange Thickness | 10 mm |
| Weight | 0.924 LB |
| EAN or UPC | 4012802823356 |

