- 2-Bolt Flange
- 25 mm Shaft
- 130 mm Housing Length
- Normal-Duty
- Cast Iron
features
- Economy P seals
- Inch and metric sizes
- Setscrews are metric for metric sizes
- Housing dimensions per ABMA standards
- Setscrew shaft locking
| Housing Length | 130 mm |
| Flange Type | 2-Bolt Flange |
| Duty | Normal-Duty |
| Style | 2-Bolt Flange |
| Inch/Metric | Metric |
| Shaft Dia. | 25 mm |
| Bolt Hole Size | 11.5 mm |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Standard Duty |
| Bearing Insert | GAY25 NPPB |
| Overall Width | 38.5 mm |
| Flange Thickness | 12 mm |
| Bolt Hole Spacing | 99 mm |
| Housing Construction | One Piece |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Dynamic Load Rating | 3150 lbf |
| Housing Width | 27.5 mm |
| Housing Height | 71 mm |
| Static Load Rating [Max] | 1760 lbf |
| Housing Material | Cast Iron |
| Bolt Circle Dia. | 99 mm |
| Lubrication | Relubricatable |
| Length Through Bore | 27 mm |
| Misalignment Range | ±2 1/2° |
| Flange Style | 2-Bolt |
| Locking Device | Setscrew Locking Collar |
| Housing No. | CJT 05 |
| Weight | 1.404 LB |
| EAN or UPC | 4012802823967 |

