- 25 mm Shaft Diameter
- Radial Insert Ball Bearing Type
| Overall Height | 70 mm |
| Static Load Rating [Max] | 7800 N |
| Bearing Type | Radial Insert Ball Bearing |
| Shaft Dia. | 25 mm |
| Overall Length | 99 mm |
| Dynamic Load Rating | 14000 N |
| Weight | 1.57 LB |
| EAN or UPC | 4012802810707 |

