- 4-Bolt Piloted Flange
- 35 mm Shaft
- 135 mm Housing Length
- Normal-Duty
- Cast Iron
features
- Eccentric locking collar
- Metric series
- Economy seals
- Pilot or centering spigot
- Cast iron housing
| Seal Type | Contact Seals |
| Housing Length | 135 mm |
| Duty | Normal-Duty |
| Static Load Rating [Max] | 3450 lbf |
| Overall Width | 38.9 mm |
| Misalignment Range | ±2 1/2° |
| Lubrication | Relubricatable |
| Pilot Diameter | 90 mm |
| Shaft Dia. | 35 mm |
| Flange Style | 4-Bolt |
| Inch/Metric | Metric |
| Bearing Insert | GRAE35NPPB |
| Bolt Circle Dia. | 110 mm |
| Bolt Hole Size | 11.5 mm |
| Flange Type | 4-Bolt Piloted Flange |
| Housing Construction | One Piece |
| Locking Device | Eccentric Locking Collar |
| Mounted Unit Duty | Standard Duty |
| Length Through Bore | 38.9 mm |
| Housing Width | 20.5 mm |
| Housing No. | ME07 |
| Housing Height | 135 mm |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 77.782 mm |
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| Style | 4-Bolt Piloted Flange |
| Flange Thickness | 10 mm |
| Dynamic Load Rating | 5700 lbf |
| Weight | 2.8 LB |
| EAN or UPC | 4012802837445 |

