- Self-Aligning Bearing Type
- 30 mm Inner Diameter
- 52 mm Outer Diameter
- 20 mm Width
features
- Metric series
- Self-contained aligning adapter
- For static or initial misalignment
- With or without inner ring
| Bore Type | Round Bore, Metric Type |
| Fillet Radius | 0.0118 in |
| Limiting Speed - Oil | 8000 rpm |
| I.D. | 30 mm |
| End Type | Open End |
| Capacity | Standard Capacity |
| O.D. | 52 mm |
| Inner Ring O.D. | 35 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 27500 N |
| Self Aligning | Yes |
| Limiting Speed | 12900 rpm |
| Precision Ground | Yes |
| Oil Hole | w/o Oil Hole |
| Cage Material | Steel |
| Static Load Rating [Max] | 41500 N |
| Radial Internal Clearance | Normal |
| Bearing Design | Removable Inner Ring – Straight |
| Tolerance | Iso Class 0 (RBEC 1) |
| Corner Radius [Min] | 0.8 mm |
| Bearing Type | Self-Aligning |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Open |
| Origin | Needle Radial |
| Weight | 0.477 LB |
| EAN or UPC | 4012802735949 |

