- 38.1 mm Wide
- 28.57 mm High
- 96 mm Long
- Linear Roller Bearing w/Funnel Type Lubricating Nipple and -10 to -15 µm Height
description
- Linear roller bearings are manufactured in several basic types and meet the highest technical demands. Linear recirculating roller bearing systems are suitable for linear guidance systems in machine tools where high guidance and positioning accuracy with long strokes are required. Suitable for use at high temperature as well as for extremely high velocities and accelerations.
features
- Very high accuracy
- Increased compressive rigidity
- High load carrying capacity
- High functional reliability
- Very low frictional values compared to other linear guidance systems
- Very smooth running due to the special design of the supporting elements with compensation for bounce
| Temp Description | w/Funnel Type Lubricating Nipple |
| Height | 28.570 mm |
| Bolt Hole Spacing - Length | 38 mm |
| Static Load Rating [Max] | 86000 N |
| Bolt Hole Spacing - Width | 31 mm |
| Roller Width | 16 mm |
| Dynamic Load Rating | 107000 N |
| Length | 96.000 mm |
| Weight | 1.666 LB |

