- Normal-Duty Tapped Base Pillow Block
- 45 mm Shaft
- 54 mm Center Line to Base
- 95.3 mm Bolt Hole Centers
- Cast Iron
| Housing No. | SHE09 |
| Bearing Insert | GRAE45NPPB |
| Lubrication | Relubricatable |
| Base Width | 48 mm |
| Seal Type | Contact Seals |
| Pillow Block Type | Tapped Base |
| Inch/Metric | Metric Bore |
| Bolt Hole Spacing | 95.3 mm |
| Temperature Range [Max] | 250 °F |
| Bolt Holes | 2 |
| Center of Bearing to Front of Inner Ring | 32.7 mm |
| Length Through Bore | 43.7 mm |
| Base Height | N/A |
| Dynamic Load Rating | 7300 lbf |
| Static Load Rating [Max] | 4450 lbf |
| Series | PSHE Series |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Normal-Duty |
| Misalignment Range | ±2 1/2° |
| Shaft Dia. | 45 mm |
| End Type | Open End |
| Insert Type | Steel Insert |
| Housing Height | 102 mm |
| Base Length | 120 mm |
| Housing Construction | 1 Piece |
| Housing Material | Cast Iron |
| Locking Device | Eccentric Locking Collar |
| Bearing Design | Non-Expansion |
| Weight | 4.497 LB |
| EAN or UPC | 4012802792102 |

