- Normal-Duty Tapped Base Pillow Block
- 50 mm Shaft
- 57.2 mm Center Line to Base
- 101.6 mm Bolt Hole Centers
- Cast Iron
| Base Width | 54 mm |
| Housing No. | SHE10 |
| Base Length | 135 mm |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Temperature Range [Max] | 250 °F |
| Housing Height | 115 mm |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Center of Bearing to Front of Inner Ring | 32 mm |
| Dynamic Load Rating | 7850 lbf |
| Insert Type | Steel Insert |
| Bolt Hole Spacing | 101.6 mm |
| Static Load Rating [Max] | 5200 lbf |
| Series | PSHE Series |
| Pillow Block Type | Tapped Base |
| Inch/Metric | Metric Bore |
| Misalignment Range | ±2 1/2° |
| Mounted Unit Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Bearing Insert | GAY50NPPB |
| Length Through Bore | 43 mm |
| Lubrication | Relubricatable |
| Shaft Dia. | 50 mm |
| Base Height | N/A |
| Bearing Design | Non-Expansion |
| Bolt Holes | 2 |
| Weight | 6.969 LB |
| EAN or UPC | 4012802802535 |

