- PWTR Series Yoke Type Track Roller With Axial Guidance With Inner Ring, 15 mm ID x 35 mm Cylindrical OD, 18 mm Roller Width, Full Compliment Cylindrical Rollers, Contact Seals, Steel, With Inner Ring
| Material | Steel |
| Roller Dia. | 35 mm |
| Enclosure | Contact Seals |
| Overall Width | 19 mm |
| I.D. | 15 mm |
| Bearing Type | Full Compliment Cylindrical Rollers |
| Roller Width | 18 mm |
| Series | PWTR |
| Inch/Metric | Metric |
| Roller Type | Cylindrical |
| Weight | 0.261 LB |
| EAN or UPC | 4047643198387 |

