- PWTR Series Yoke Type Track Roller With Axial Guidance With Inner Ring, 17 mm ID x 40 mm Cylindrical OD, 20 mm Roller Width, Full Compliment Cylindrical Rollers, Contact Seals, Steel, With Inner Ring
| Roller Type | Cylindrical |
| Roller Width | 20 mm |
| I.D. | 17 mm |
| Roller Dia. | 40 mm |
| Material | Steel |
| Inch/Metric | Metric |
| Series | PWTR |
| Enclosure | Contact Seals |
| Bearing Type | Full Compliment Cylindrical Rollers |
| Overall Width | 21 mm |
| Inner Ring | With Inner Ring |
| Weight | 0.388 LB |
| EAN or UPC | 4012802617689 |

