- PWTR Series Yoke Type Track Roller With Axial Guidance With Inner Ring, 25 mm ID x 52 mm Cylindrical OD, 24 mm Roller Width, Full Compliment Cylindrical Rollers, Contact Seals, Steel, With Inner Ring
| Material | Steel |
| Series | PWTR |
| Roller Width | 24 mm |
| I.D. | 25 mm |
| Roller Type | Cylindrical |
| Bearing Type | Full Compliment Cylindrical Rollers |
| Inch/Metric | Metric |
| Enclosure | Contact Seals |
| Overall Width | 25 mm |
| Roller Dia. | 52 mm |
| Weight | 0.741 LB |
| EAN or UPC | 4012802596168 |

