- PWTR Series Yoke Type Track Roller With Axial Guidance With Inner Ring, 30 mm ID x 62 mm Cylindrical OD, 28 mm Roller Width, Full Compliment Cylindrical Rollers, Contact Seals, Steel, With Inner Ring
| Inch/Metric | Metric |
| Overall Width | 29 mm |
| Roller Type | Cylindrical |
| Inner Ring | With Inner Ring |
| Enclosure | Contact Seals |
| Roller Dia. | 62 mm |
| Roller Width | 28 mm |
| I.D. | 30 mm |
| Material | Steel |
| Series | PWTR |
| Bearing Type | Full Compliment Cylindrical Rollers |
| Weight | 1.227 LB |
| EAN or UPC | 4012802613469 |

