PWTR Series Yoke Type Track Roller With Axial Guidance With Inner Ring
Item #113030606
PWTR Series Yoke Type Track Roller With Axial Guidance With Inner Ring, 30 mm ID x 72 mm Cylindrical OD, 28 mm Roller Width, Full Compliment Cylindrical Rollers, Contact Seals, Steel, With Inner Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
PWTR Series Yoke Type Track Roller With Axial Guidance With Inner Ring, 30 mm ID x 72 mm Cylindrical OD, 28 mm Roller Width, Full Compliment Cylindrical Rollers, Contact Seals, Steel, With Inner Ring
Series
PWTR
Inch/Metric
Metric
Material
Steel
Inner Ring
With Inner Ring
Roller Dia.
72 mm
Bearing Type
Full Compliment Cylindrical Rollers
Roller Type
Cylindrical
Roller Width
28 mm
Enclosure
Contact Seals
Overall Width
29 mm
I.D.
30 mm
Weight
1.84 LB
EAN or UPC
4012802625615
We're here for you
with Service Centers across the country - We have your back