PWTR Series Yoke Type Track Roller With Axial Guidance With Inner Ring
Item #103193413
PWTR Series Yoke Type Track Roller With Axial Guidance With Inner Ring, 35 mm ID x 72 mm Cylindrical OD, 28 mm Roller Width, Full Compliment Cylindrical Rollers, Contact Seals, Steel, With Inner Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
PWTR Series Yoke Type Track Roller With Axial Guidance With Inner Ring, 35 mm ID x 72 mm Cylindrical OD, 28 mm Roller Width, Full Compliment Cylindrical Rollers, Contact Seals, Steel, With Inner Ring
I.D.
35 mm
Roller Dia.
72 mm
Bearing Type
Full Compliment Cylindrical Rollers
Material
Steel
Overall Width
29 mm
Enclosure
Contact Seals
Series
PWTR
Inner Ring
With Inner Ring
Roller Type
Cylindrical
Roller Width
28 mm
Inch/Metric
Metric
Weight
1.39 LB
EAN or UPC
4047643212090
We're here for you
with Service Centers across the country - We have your back