PWTR Series Yoke Type Track Roller With Axial Guidance With Inner Ring
Item #116532860
PWTR Series Yoke Type Track Roller With Axial Guidance With Inner Ring, 35 mm ID x 80 mm Cylindrical OD, 28 mm Roller Width, Full Compliment Cylindrical Rollers, Contact Seals, Steel, With Inner Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
PWTR Series Yoke Type Track Roller With Axial Guidance With Inner Ring, 35 mm ID x 80 mm Cylindrical OD, 28 mm Roller Width, Full Compliment Cylindrical Rollers, Contact Seals, Steel, With Inner Ring
Roller Width
28 mm
Material
Steel
Inner Ring
With Inner Ring
Series
PWTR
Roller Dia.
80 mm
Inch/Metric
Metric
I.D.
35 mm
Overall Width
29 mm
Enclosure
Contact Seals
Roller Type
Cylindrical
Bearing Type
Full Compliment Cylindrical Rollers
Weight
0.0 LB
EAN or UPC
4047643212083
We're here for you
with Service Centers across the country - We have your back