PWTR Series Yoke Type Track Roller With Axial Guidance With Inner Ring
Item #111868543
PWTR Series Yoke Type Track Roller With Axial Guidance With Inner Ring, 40 mm ID x 90 mm Cylindrical OD, 30 mm Roller Width, Full Compliment Cylindrical Rollers, Contact Seals, Steel, With Inner Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
PWTR Series Yoke Type Track Roller With Axial Guidance With Inner Ring, 40 mm ID x 90 mm Cylindrical OD, 30 mm Roller Width, Full Compliment Cylindrical Rollers, Contact Seals, Steel, With Inner Ring
I.D.
40 mm
Inner Ring
With Inner Ring
Roller Width
30 mm
Enclosure
Contact Seals
Material
Steel
Roller Type
Cylindrical
Roller Dia.
90 mm
Bearing Type
Full Compliment Cylindrical Rollers
Overall Width
32 mm
Series
PWTR
Inch/Metric
Metric
Weight
2.98 LB
EAN or UPC
4047643212021
We're here for you
with Service Centers across the country - We have your back