Skip to content Skip to navigation menu
Ina USA Corp.PWTR45100-2RS-XL

PWTR45100-2RS-XL

PWTR Series Yoke Type Track Roller With Axial Guidance With Inner Ring
Item #113335875
  • PWTR Series Yoke Type Track Roller With Axial Guidance With Inner Ring, 45 mm ID x 100 mm Cylindrical OD, 30 mm Roller Width, Full Compliment Cylindrical Rollers, Contact Seals, Steel, With Inner Ring
Ina USA Corp.PWTR45100-2RS-XL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PWTR Series Yoke Type Track Roller With Axial Guidance With Inner Ring, 45 mm ID x 100 mm Cylindrical OD, 30 mm Roller Width, Full Compliment Cylindrical Rollers, Contact Seals, Steel, With Inner Ring
Series PWTR
Roller Dia. 100 mm
Enclosure Contact Seals
Overall Width 32 mm
Inch/Metric Metric
Roller Type Cylindrical
Roller Width 30 mm
Material Steel
Inner Ring With Inner Ring
I.D. 45 mm
Bearing Type Full Compliment Cylindrical Rollers
Weight 0.0 LB
EAN or UPC 4047643212014
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison