| Inch/Metric | Metric |
| Roller Type | Crowned |
| Bearing Type | Full Compliment Cylindrical Rollers |
| Roller Dia. | 90 mm |
| Material | Steel |
| Enclosure | Contact Seals |
| I.D. | 50 mm |
| Series | PWTR |
| Overall Width | 32 mm |
| Roller Width | 30 mm |
| Weight | 2.508 LB |
| EAN or UPC | 4012802402155 |
| Inch/Metric | Metric |
| Roller Type | Crowned |
| Bearing Type | Full Compliment Cylindrical Rollers |
| Roller Dia. | 90 mm |
| Material | Steel |
| Enclosure | Contact Seals |
| I.D. | 50 mm |
| Series | PWTR |
| Overall Width | 32 mm |
| Roller Width | 30 mm |
| Weight | 2.508 LB |
| EAN or UPC | 4012802402155 |