| Material | Steel |
| Overall Width | 32 mm |
| I.D. | 50 mm |
| Roller Dia. | 110 mm |
| Roller Width | 30 mm |
| Roller Type | Cylindrical |
| Inch/Metric | Metric |
| Series | PWTR |
| Bearing Type | Full Compliment Cylindrical Rollers |
| Enclosure | Contact Seals |
| Weight | 4.461 LB |
| EAN or UPC | 4012802605136 |

