There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
PWTR Series Yoke Type Track Roller With Axial Guidance With Inner Ring
Item #103246933
PWTR Series Yoke Type Track Roller With Axial Guidance With Inner Ring, 50 mm ID x 110 mm Crowned OD, 30 mm Roller Width, Full Compliment Cylindrical Rollers, Contact Seals, Steel, With Inner Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
PWTR Series Yoke Type Track Roller With Axial Guidance With Inner Ring, 50 mm ID x 110 mm Crowned OD, 30 mm Roller Width, Full Compliment Cylindrical Rollers, Contact Seals, Steel, With Inner Ring
Inner Ring
With Inner Ring
I.D.
50 mm
Enclosure
Contact Seals
Material
Steel
Bearing Type
Full Compliment Cylindrical Rollers
Inch/Metric
Metric
Roller Dia.
110 mm
Overall Width
32 mm
Roller Type
Crowned
Roller Width
30 mm
Series
PWTR
Weight
4.462 LB
EAN or UPC
4012802605136
We're here for you
with Service Centers across the country - We have your back