- Wide Inner Ring Bearing, 30 mm ID x 62 mm OD x 1.406" Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3), Eccentric Collar
| Precision | Standard |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| Inch/Metric | Metric Bore |
| Inner Ring Width | 35.7 mm |
| Radial Internal Clearance | C3 |
| Static Load Rating [Max] | 2540 lbf |
| Temperature Range [Max] | 250 °F |
| Cage Type | Metal |
| O.D. Type | Straight |
| Dynamic Load Rating | 19500 lbf |
| Material | Steel |
| Outer Ring Width | 18 mm |
| O.D. | 62 mm |
| Origin | Wide Inner Ring |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Enclosure | Double Sealed |
| Seal Material | Buna-N |
| I.D. | 30 mm |
| Rows of Balls | Single |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Contact Seals |
| Bearing Type | Radial |
| Contact Angle | 0° |
| No. in Set | Single Bearing |
| Capacity | Standard Capacity |
| Locking Device | Eccentric Locking Collar |
| Preload Level | None |
| Bore Type | Round Bore |
| Lubricant | Lithium Base |
| Cage Material | Steel |
| Weight | 0.818 LB |

