- Normal-Duty Pillow Block
- 30 mm Shaft
- 42.9 mm Center Line to Base
- 117.5 mm Bolt Hole Centers (108 mm - 127 mm)
- Cast Iron
| Housing Height | 83.4 mm |
| Temperature Range [Max] | 250 °F |
| Bearing Insert | GE30 KRRB |
| Center of Bearing to Front of Inner Ring | 30.1 mm |
| Static Load Rating [Max] | 2550 lbf |
| Lubrication | Relubricatable |
| End Type | Open End |
| Insert Type | Steel Insert |
| Bolt Hole Spacing Range [Min] | 108.0000 mm |
| Length Through Bore | 48.4 mm |
| Bolt Hole Spacing Range [Max] | 127.0000 mm |
| Housing Material | Cast Iron |
| Base Length | 157.2 mm |
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 30 mm |
| Inch/Metric | Metric Bore |
| Base Width | 42.5 mm |
| Locking Device | Eccentric Locking Collar |
| Dynamic Load Rating | 4350 lbf |
| Bolt Holes | 2 |
| Bearing Type | Ball Bearing |
| Housing No. | ASE06 |
| Mounted Unit Duty | Normal-Duty |
| Base Height | 18 mm |
| Bolt Hole Width | 12 mm |
| Misalignment Range | ±2 1/2° |
| Bearing Design | Non-Expansion |
| Series | RASE Series |
| Bolt Hole Spacing | 117.5 mm |
| Housing Construction | 1 Piece |
| Seal Type | Contact Seals |
| Weight | 2.93 LB |
| EAN or UPC | 4012802838244 |

