- Normal-Duty Pillow Block
- 25 mm Shaft
- 36.513 mm Center Line to Base
- 104.775 mm Bolt Hole Centers (95.275 mm - 114.275 mm)
- Cast Iron
features
- Standard center height
- Inch and metric sizes
- Setscrews are metric for metric sizes
- Housing dimensions per ABMA standards
- Setscrew shaft locking
- Standard R seals
| Center of Bearing to Front of Inner Ring | 19.8 mm |
| Bolt Hole Spacing | 104.775 mm |
| Dynamic Load Rating | 3150 lbf |
| Base Height | 15.5 mm |
| Seal Type | Contact Seals |
| Bolt Hole Spacing Range [Max] | 114.2750 mm |
| Series | RASEY Series |
| Base Length | 139.7 mm |
| Length Through Bore | 34.1 mm |
| Base Width | 37 mm |
| Misalignment Range | ±2 1/2° |
| Bolt Hole Width | 12 mm |
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking Collar |
| Mounted Unit Duty | Normal-Duty |
| Shaft Dia. | 25 mm |
| Bearing Type | Ball Bearing |
| Housing No. | ASE05 |
| Lubrication | Relubricatable |
| End Type | Open End |
| Bolt Holes | 2 |
| Temperature Range [Max] | 250 °F |
| Housing Material | Cast Iron |
| Housing Construction | 1 Piece |
| Static Load Rating [Max] | 1760 lbf |
| Housing Height | 71.438 mm |
| Insert Type | Steel Insert |
| Bearing Insert | GYE25KRRB |
| Inch/Metric | Metric Bore |
| Pillow Block Type | Thru-Bolt |
| Weight | 1.795 LB |
| EAN or UPC | 4012802797992 |

