- Normal-Duty Pillow Block
- 35 mm Shaft
- 47.6 mm Center Line to Base
- 130 mm Bolt Hole Centers (122.1 mm - 137.9 mm)
- Cast Iron
features
- Standard center height
- Inch and metric sizes
- Setscrews are metric for metric sizes
- Housing dimensions per ABMA standards
- Setscrew shaft locking
- Standard R seals
| Bolt Hole Spacing Range [Min] | 122.1000 mm |
| Lubrication | Relubricatable |
| Center of Bearing to Front of Inner Ring | 25.4 mm |
| Misalignment Range | ±2 1/2° |
| Length Through Bore | 42.9 mm |
| Base Length | 172 mm |
| Seal Type | Contact Seals |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing Range [Max] | 137.9000 mm |
| Bearing Type | Ball Bearing |
| Housing No. | ASE07 |
| Insert Type | Steel Insert |
| Base Height | 19 mm |
| Temperature Range [Max] | 250 °F |
| Bolt Holes | 2 |
| Bolt Hole Spacing | 130 mm |
| Housing Material | Cast Iron |
| Bearing Insert | GYE35KRRB |
| Static Load Rating [Max] | 3450 lbf |
| Mounted Unit Duty | Normal-Duty |
| Inch/Metric | Metric Bore |
| Bolt Hole Width | 15 mm |
| Pillow Block Type | Thru-Bolt |
| Base Width | 46.5 mm |
| Series | RASEY Series |
| Dynamic Load Rating | 5800 lbf |
| Shaft Dia. | 35 mm |
| Housing Height | 93.7 mm |
| Housing Construction | 1 Piece |
| Weight | 4.065 LB |
| EAN or UPC | 4012802797978 |

