- 4-Bolt Flange
- 2 3/16" Shaft
- 6.398" Housing Length
- Normal-Duty
- Cast Iron
| Bolt Circle Dia. | 7.238 in |
| Bolt Hole Size | 0.669 in |
| Seal Type | Contact Seals |
| Misalignment Range | ±2 1/2° |
| Locking Device | Eccentric Locking Collar |
| Bearing Insert | G1203 KRRB |
| Housing Length | 6.398 in |
| Bearing Design | Non-Expansion |
| Housing No. | CJ 11 |
| Flange Type | 4-Bolt Flange |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 5.118 in |
| Shaft Dia. | 2.1875 in |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Length Through Bore | 2.811 in |
| Static Load Rating [Max] | 6600 lbf |
| End Type | Open End |
| Housing Construction | One Piece |
| Flange Thickness | 0.669 in |
| Mounted Unit Duty | Standard Duty |
| Inch/Metric | Inch |
| Dynamic Load Rating | 9800 lbf |
| Housing Height | 6.398 in |
| Housing Width | 1.85 in |
| Weight | 9.292 LB |
| EAN or UPC | 4047643201285 |

