- 4-Bolt Flange
- 50 mm Shaft
- 143 mm Housing Length
- Normal-Duty
- Cast Iron
| Bolt Circle Dia. | 156.98 mm |
| Bolt Hole Spacing | 111 mm |
| Housing Length | 143 mm |
| Locking Device | Eccentric Locking Collar |
| Flange Thickness | 15 mm |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Flange Type | 4-Bolt Flange |
| Static Load Rating [Max] | 5200 lbf |
| Housing Construction | One Piece |
| Housing Height | 143 mm |
| Length Through Bore | 66.1 mm |
| Misalignment Range | ±2 1/2° |
| Bearing Insert | GE50 KRRB |
| Mounted Unit Duty | Standard Duty |
| Housing No. | CJ 10 |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Inch/Metric | Metric |
| End Type | Open End |
| Dynamic Load Rating | 7900 lbf |
| Flange Style | 4-Bolt |
| Shaft Dia. | 50 mm |
| Bearing Design | Non-Expansion |
| Bolt Hole Size | 17 mm |
| Housing Width | 42 mm |
| Weight | 6.679 LB |
| EAN or UPC | 4012802838893 |

