- 70 mm Shaft, Contact Seals, Eccentric Collar, Regreasable
features
- Eccentric locking collar
- Inch and metric sizes
- Setscrews are metric for metric sizes
- Housing dimensions per ABMA standards
- Standard R seals
| Lubrication | Relubricatable |
| Dynamic Load Rating | 14000 lbf |
| Seal Type | Contact Seals |
| Locking Device | Eccentric Locking Collar |
| Shaft Dia. | 70 mm |
| End Type | Open End |
| Duty | Normal-Duty |
| Housing Material | Cast Iron |
| Flange Style | 4-Bolt |
| Mounted Unit Duty | Standard Duty |
| Static Load Rating [Max] | 9900 lbf |
| Housing Height | 188 mm |
| Flange Thickness | 17.5 mm |
| Housing No. | CJ14 |
| Length Through Bore | 66 mm |
| Bearing Design | Non-Expansion |
| Inch/Metric | Metric |
| Bearing Type | Ball Bearing |
| Bolt Circle Dia. | 8.309 in |
| Flange Type | 4-Bolt Flange |
| Bolt Hole Spacing | 5 7/8 in |
| Housing Length | 188 mm |
| Housing Construction | One Piece |
| Misalignment Range | ±2 1/2° |
| Style | 4-Bolt Flange |
| Weight | 15.1 LB |
| EAN or UPC | 4012802795219 |

