- 2-Bolt Flange
- 20 mm Shaft
- 112 mm Housing Length
- Normal-Duty
- Cast Iron
| Housing Width | 29.5 mm |
| Bolt Circle Dia. | 90 mm |
| Housing Height | 62 mm |
| Bearing Type | Ball Bearing |
| Locking Device | Eccentric Locking Collar |
| Length Through Bore | 45.6 mm |
| Static Load Rating [Max] | 2550 lbf |
| Bolt Hole Size | 11.5 mm |
| Lubrication | Relubricatable |
| Housing Length | 112 mm |
| Flange Style | 2-Bolt |
| Housing No. | CJT 04 |
| Mounted Unit Duty | Standard Duty |
| Housing Construction | One Piece |
| Shaft Dia. | 20 mm |
| Dynamic Load Rating | 2900 lbf |
| Bearing Insert | GE20 KRRB |
| Flange Type | 2-Bolt Flange |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Flange Thickness | 11 mm |
| Inch/Metric | Metric |
| Bolt Hole Spacing | 90 mm |
| Misalignment Range | ±2 1/2° |
| Weight | 1.372 LB |
| EAN or UPC | 4012802836936 |

