- 2-Bolt Flange
- 60 mm Shaft
- 239 mm Housing Length
- Normal-Duty
- Cast Iron
| Bearing Insert | GE60KRRB |
| Flange Type | 2-Bolt Flange |
| Bolt Hole Spacing | 202 mm |
| Flange Style | 2-Bolt |
| Bolt Circle Dia. | 202 mm |
| Locking Device | Eccentric Locking Collar |
| Housing Material | Cast Iron |
| Inch/Metric | Metric |
| Mounted Unit Duty | Standard Duty |
| Bearing Type | Ball Bearing |
| Flange Thickness | 18 mm |
| Length Through Bore | 77.8 mm |
| Dynamic Load Rating | 11800 lbf |
| Housing No. | CJT 12 |
| Housing Construction | One Piece |
| Misalignment Range | ±2 1/2° |
| Housing Length | 239 mm |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Static Load Rating [Max] | 8100 lbf |
| Seal Type | Contact Seals |
| Shaft Dia. | 60 mm |
| Housing Width | 49.5 mm |
| Housing Height | 140 mm |
| Bolt Hole Size | 18 mm |
| Weight | 9.609 LB |
| EAN or UPC | 4012802836592 |

