- 2-Bolt Flange
- 7/8" Shaft
- 5.118" Housing Length
- Normal-Duty
- Cast Iron
features
- Inch and metric sizes
- Setscrews are metric for metric sizes
- Housing dimensions per ABMA standards
- Setscrew shaft locking
- Standard R seals
| Housing Length | 5.118 in |
| Seal Type | Contact Seals |
| Housing No. | CJT 05 |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Dynamic Load Rating | 3150 lbf |
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Housing Construction | One Piece |
| Style | 2-Bolt Flange |
| Bolt Circle Dia. | 3.898 in |
| Bearing Insert | GY1014 KRRB |
| Flange Type | 2-Bolt Flange |
| Length Through Bore | 1.343 in |
| Static Load Rating [Max] | 1760 lbf |
| Housing Width | 1.083 in |
| Bolt Hole Spacing | 3.898 in |
| Duty | Normal-Duty |
| Bolt Hole Size | 0.453 in |
| Mounted Unit Duty | Standard Duty |
| Overall Width | 38.8 mm |
| Housing Height | 2.795 in |
| Misalignment Range | ±2 1/2° |
| Shaft Dia. | 0.875 in |
| Housing Material | Cast Iron |
| Flange Thickness | 0.472 in |
| Weight | 1.716 LB |
| EAN or UPC | 4047643200905 |

