- 2-Bolt Flange
- 45 mm Shaft
- 180 mm Housing Length
- Normal-Duty
- Cast Iron
features
- Metric series
- Two-bolt flange
- Housing pilot
- Eccentric locking collar
- Standard seals
| Bearing Type | Ball Bearing |
| Flange Style | 2-Bolt |
| Dynamic Load Rating | 7300 lbf |
| Bolt Hole Spacing | 148.5 mm |
| Lubrication | Relubricatable |
| Bolt Hole Size | 14 mm |
| Housing Width | 31 mm |
| Locking Device | Eccentric Locking Collar |
| Bolt Circle Dia. | 148.5 mm |
| Housing Height | 111 mm |
| Housing No. | CJTZ09 |
| Misalignment Range | ±2 1/2° |
| Housing Length | 180 mm |
| Duty | Normal-Duty |
| Flange Thickness | 13 mm |
| Inch/Metric | Metric |
| Bearing Insert | GE45 KRRB |
| Housing Construction | One Piece |
| Mounted Unit Duty | Standard Duty |
| Bearing Design | Non-Expansion |
| Static Load Rating [Max] | 4600 lbf |
| Overall Width | 55.3 mm |
| End Type | Open End |
| Length Through Bore | 56.3 mm |
| Housing Material | Cast Iron |
| Style | 2-Bolt Flange |
| Flange Type | 2-Bolt Flange |
| Seal Type | Contact Seals |
| Shaft Dia. | 45 mm |
| Weight | 5.412 LB |
| EAN or UPC | 4012802791143 |

