- 2-Bolt Flange
- 50 mm Shaft
- 190 mm Housing Length
- Normal-Duty
- Cast Iron
features
- Metric series
- Two-bolt flange
- Housing pilot
- Eccentric locking collar
- Standard seals
| Housing No. | CJTZ10 |
| Housing Length | 190 mm |
| Bolt Circle Dia. | 157 mm |
| Seal Type | Contact Seals |
| Flange Thickness | 13 mm |
| Inch/Metric | Metric |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Overall Width | 62.4 mm |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Dynamic Load Rating | 7850 lbf |
| Bolt Hole Spacing | 157 mm |
| Duty | Normal-Duty |
| Bearing Insert | GE50 KRRB |
| Housing Width | 35 mm |
| Mounted Unit Duty | Standard Duty |
| End Type | Open End |
| Shaft Dia. | 50 mm |
| Bolt Hole Size | 14 mm |
| Style | 2-Bolt Flange |
| Length Through Bore | 62.7 mm |
| Flange Style | 2-Bolt |
| Housing Height | 116 mm |
| Misalignment Range | ±2 1/2° |
| Static Load Rating [Max] | 5200 lbf |
| Flange Type | 2-Bolt Flange |
| Locking Device | Eccentric Locking Collar |
| Housing Construction | One Piece |
| Weight | 5.159 LB |
| EAN or UPC | 4064327885227 |

