- 4-Bolt Flange
- 1 5/8" Shaft
- 5.413" Housing Length
- Normal-Duty
- Cast Iron
features
- Inch and metric sizes
- Setscrews are metric for metric sizes
- Housing dimensions per ABMA standards
- Setscrew shaft locking
- Standard R seals
| Locking Device | Setscrew Locking Collar |
| Bearing Insert | GY1110 KRRB |
| Overall Width | 2.134 in |
| End Type | Open End |
| Bolt Hole Size | 0.551 in |
| Mounted Unit Duty | Standard Duty |
| Flange Thickness | 0.571 in |
| Duty | Normal-Duty |
| Inch/Metric | Inch |
| Shaft Dia. | 1.625 in |
| Lubrication | Relubricatable |
| Housing Construction | One Piece |
| Bearing Design | Non-Expansion |
| Housing Width | 1.496 in |
| Bolt Circle Dia. | 5.846 in |
| Housing No. | CJ 09 |
| Bearing Type | Ball Bearing |
| Housing Length | 5.413 in |
| Static Load Rating [Max] | 4600 lbf |
| Flange Type | 4-Bolt Flange |
| Seal Type | Contact Seals |
| Length Through Bore | 2.134 in |
| Misalignment Range | ±2 1/2° |
| Bolt Hole Spacing | 4.134 in |
| Dynamic Load Rating | 7400 lbf |
| Housing Height | 5.413 in |
| Housing Material | Cast Iron |
| Style | 4-Bolt Flange |
| Weight | 5.887 LB |
| EAN or UPC | 35373202546 |

