- 4-Bolt Flange
- 15 mm Shaft
- 76 mm Housing Length
- Normal-Duty
- Cast Iron
| End Type | Open End |
| Lubrication | Relubricatable |
| Bolt Circle Dia. | 76.4 mm |
| Housing Width | 24 mm |
| Housing No. | CJ 03 |
| Mounted Unit Duty | Standard Duty |
| Seal Type | Contact Seals |
| Shaft Dia. | 15 mm |
| Housing Height | 76 mm |
| Flange Type | 4-Bolt Flange |
| Bolt Hole Size | 11.5 mm |
| Bearing Insert | GYE15 KRRB |
| Static Load Rating [Max] | 1070 lbf |
| Length Through Bore | 27.4 mm |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Housing Construction | One Piece |
| Housing Material | Cast Iron |
| Inch/Metric | Metric |
| Bolt Hole Spacing | 54 mm |
| Dynamic Load Rating | 2150 lbf |
| Flange Thickness | 10 mm |
| Housing Length | 76 mm |
| Misalignment Range | ±2 1/2° |
| Locking Device | Setscrew Locking Collar |
| Flange Style | 4-Bolt |
| Weight | 1.346 LB |
| EAN or UPC | 4012802820607 |

