- 4-Bolt Flange
- 2 7/16" Shaft
- 6.909" Housing Length
- Normal-Duty
- Cast Iron
features
- Inch and metric sizes
- Setscrews are metric for metric sizes
- Housing dimensions per ABMA standards
- Setscrew shaft locking
- Standard R seals
| Misalignment Range | ±2 1/2° |
| Housing Width | 1.929 in |
| Housing Height | 6.909 in |
| Lubrication | Relubricatable |
| Flange Thickness | 0.689 in |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Standard Duty |
| Static Load Rating [Max] | 8100 lbf |
| Flange Type | 4-Bolt Flange |
| Bolt Circle Dia. | 7.962 in |
| Seal Type | Contact Seals |
| Housing No. | CJ 12 |
| Overall Width | 2.902 in |
| Dynamic Load Rating | 11800 lbf |
| Inch/Metric | Inch |
| Shaft Dia. | 2.4375 in |
| End Type | Open End |
| Housing Length | 6.909 in |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Bolt Hole Size | 0.709 in |
| Duty | Normal-Duty |
| Style | 4-Bolt Flange |
| Housing Construction | One Piece |
| Bolt Hole Spacing | 7.962 in |
| Bearing Insert | GY1207 KRRB |
| Length Through Bore | 2.902 in |
| Housing Material | Cast Iron |
| Weight | 11.14 LB |
| EAN or UPC | 4012802240542 |

