- 4-Bolt Flange
- 30 mm Shaft
- 108.5 mm Housing Length
- Normal-Duty
- Cast Iron
| Static Load Rating [Max] | 2550 lbf |
| Flange Thickness | 13 mm |
| End Type | Open End |
| Inch/Metric | Metric |
| Bolt Hole Size | 11.5 mm |
| Locking Device | Setscrew Locking Collar |
| Housing Width | 32 mm |
| Bearing Design | Non-Expansion |
| Dynamic Load Rating | 4350 lbf |
| Length Through Bore | 50.1 mm |
| Bearing Type | Ball Bearing |
| Housing No. | CJ 06 |
| Seal Type | Contact Seals |
| Flange Style | 4-Bolt |
| Housing Construction | One Piece |
| Misalignment Range | ±2 1/2° |
| Bolt Hole Spacing | 82.5 mm |
| Mounted Unit Duty | Standard Duty |
| Housing Material | Cast Iron |
| Housing Height | 108.5 mm |
| Shaft Dia. | 30 mm |
| Housing Length | 108.5 mm |
| Flange Type | 4-Bolt Flange |
| Lubrication | Relubricatable |
| Bearing Insert | GE30 KRRB |
| Bolt Circle Dia. | 116.673 mm |
| Weight | 2.93 LB |
| EAN or UPC | 4012802797008 |

