- 4-Bolt Flange
- 45 mm Shaft
- 137.5 mm Housing Length
- Normal-Duty
- Cast Iron
features
- Inch and metric sizes
- Setscrews are metric for metric sizes
- Housing dimensions per ABMA standards
- Setscrew shaft locking
- Standard R seals
| Style | 4-Bolt Flange |
| Housing Length | 137.5 mm |
| Flange Style | 4-Bolt |
| Mounted Unit Duty | Standard Duty |
| Housing Material | Cast Iron |
| Inch/Metric | Metric |
| Housing No. | CJ 09 |
| Flange Type | 4-Bolt Flange |
| Shaft Dia. | 45 mm |
| Static Load Rating [Max] | 4600 lbf |
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Bolt Hole Size | 14 mm |
| Locking Device | Setscrew Locking Collar |
| Bearing Insert | GYE45 KRRB |
| Flange Thickness | 14.5 mm |
| Duty | Normal-Duty |
| Dynamic Load Rating | 7400 lbf |
| Seal Type | Contact Seals |
| Misalignment Range | ±2 1/2° |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 105 mm |
| Housing Construction | One Piece |
| Bolt Circle Dia. | 148.492 mm |
| Lubrication | Relubricatable |
| Overall Width | 54.2 mm |
| Housing Height | 137.5 mm |
| Housing Width | 38 mm |
| Length Through Bore | 54.2 mm |
| Weight | 5.676 LB |
| EAN or UPC | 4012802795707 |

