- Yoke Roller
- Needle Bearing Type
- 5/8 in ID x 2 in OD x 1 1/4 in Overall Width
- Straight Roller
- Sealed
| Enclosure | Contact Seals |
| Overall Width Tolerance [Max] | 1.255 in |
| Material | Steel |
| Roller Dia. | 2.000 in |
| I.D. | 0.625 in |
| Dynamic Capacity | 10300 lbf |
| Roller Width | 1 1/4 in |
| Inch/Metric | Inch |
| Bearing Type | Full Compliment Needle Rollers |
| Inside Diameter Tolerance [Max] | 0.6252 in |
| Inside Diameter Tolerance [Min] | 0.6246 in |
| Roller Type | Cylindrical |
| Overall Width Tolerance [Min] | 1.24 in |
| Series | RF |
| Overall Width | 1.250 in |
| Limiting Speed | 2300 rpm |
| Static Capacity | 16600 lbf |
| Weight | 1.125 LB |
| EAN or UPC | 4012802067293 |

