- 4-Bolt Piloted Flange
- 25 mm Shaft
- 115 mm Housing Length
- Normal-Duty
- Cast Iron
| Mounted Unit Duty | Standard Duty |
| Dynamic Load Rating | 3150 lbf |
| Housing Construction | One Piece |
| Shaft Dia. | 25 mm |
| Bearing Design | Non-Expansion |
| Housing No. | ME05 |
| Flange Type | 4-Bolt Piloted Flange |
| Seal Type | Contact Seals |
| Flange Thickness | 9 mm |
| Locking Device | Eccentric Locking Collar |
| Housing Width | 19 mm |
| Housing Length | 115 mm |
| Bolt Circle Dia. | 90 mm |
| Flange Style | 4-Bolt |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Static Load Rating [Max] | 1750 lbf |
| Housing Height | 115 mm |
| Misalignment Range | ±2 1/2° |
| Housing Material | Cast Iron |
| Inch/Metric | Metric |
| Bearing Insert | GE25 KRRB |
| End Type | Open End |
| Bolt Hole Spacing | 63.64 mm |
| Bolt Hole Size | 9 mm |
| Pilot Diameter | 70 mm |
| Length Through Bore | 44.4 mm |
| Weight | 2.112 LB |
| EAN or UPC | 4012802837902 |

