- 4-Bolt Piloted Flange
- 25 mm Shaft
- 115 mm Housing Length
- Normal-Duty
- Cast Iron
| Bolt Hole Size | 9 mm |
| Housing Length | 115 mm |
| Static Load Rating [Max] | 1750 lbf |
| Flange Style | 4-Bolt |
| Flange Type | 4-Bolt Piloted Flange |
| Mounted Unit Duty | Standard Duty |
| Locking Device | Setscrew Locking Collar |
| End Type | Open End |
| Housing Material | Cast Iron |
| Pilot Diameter | 70 mm |
| Inch/Metric | Metric |
| Bearing Design | Non-Expansion |
| Housing Width | 19 mm |
| Housing Construction | One Piece |
| Bearing Insert | GYE25 KRRB |
| Length Through Bore | 34.1 mm |
| Housing No. | ME05 |
| Housing Height | 115 mm |
| Misalignment Range | ±2 1/2° |
| Seal Type | Contact Seals |
| Bolt Hole Spacing | 63.64 mm |
| Lubrication | Relubricatable |
| Shaft Dia. | 25 mm |
| Bolt Circle Dia. | 90 mm |
| Dynamic Load Rating | 3150 lbf |
| Flange Thickness | 9 mm |
| Bearing Type | Ball Bearing |
| Weight | 1.98 LB |
| EAN or UPC | 4012802802979 |

