- 4-Bolt Piloted Flange
- 50 mm Shaft
- 165 mm Housing Length
- Normal-Duty
- Cast Iron
| Flange Thickness | 13 mm |
| Bolt Circle Dia. | 135 mm |
| Length Through Bore | 51.6 mm |
| Bearing Design | Non-Expansion |
| Bolt Hole Size | 14 mm |
| Housing Width | 25 mm |
| Pilot Diameter | 110 mm |
| Seal Type | Contact Seals |
| Housing Material | Cast Iron |
| Shaft Dia. | 50 mm |
| Housing Length | 165 mm |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 95.459 mm |
| Housing Construction | One Piece |
| Housing No. | ME10 |
| Static Load Rating [Max] | 5200 lbf |
| Inch/Metric | Metric |
| Mounted Unit Duty | Standard Duty |
| End Type | Open End |
| Dynamic Load Rating | 7900 lbf |
| Flange Style | 4-Bolt |
| Flange Type | 4-Bolt Piloted Flange |
| Housing Height | 165 mm |
| Lubrication | Relubricatable |
| Locking Device | Setscrew Locking Collar |
| Misalignment Range | ±2 1/2° |
| Weight | 6.151 LB |
| EAN or UPC | 4064327886057 |

