RNA22 Series Yoke Type Cam Follower Without Axial Guidance Without Inner Ring
Item #101988866
RNA22 Series Yoke Type Cam Follower Without Axial Guidance Without Inner Ring, 14 mm ID x 30 mm Crowned OD, 13.8 mm Roller Width, Needle Bearing, Sealed, Steel, No Inner Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
RNA22 Series Yoke Type Cam Follower Without Axial Guidance Without Inner Ring, 14 mm ID x 30 mm Crowned OD, 13.8 mm Roller Width, Needle Bearing, Sealed, Steel, No Inner Ring
Roller Type
Crowned
Dynamic Capacity
1750 lbf
Overall Width Tolerance [Max]
13.8 mm
Enclosure
Sealed
Roller Dia.
30 mm
Overall Width Tolerance [Min]
13.68 mm
Inside Diameter Tolerance [Max]
14 mm
Roller Width
13.8 mm
Limiting Speed
11000 rpm
Material
Steel
I.D.
14 mm
Bearing Type
Needle Bearing
Corner Radius
0.6 mm
Series
RNA22
Inch/Metric
Metric
Inside Diameter Tolerance [Min]
13.992 mm
Overall Width
13.8 mm
Static Capacity
1870 lbf
Weight
0.137 LB
EAN or UPC
4012802098891
We're here for you
with Service Centers across the country - We have your back