- Radial Bearing Type
- 265 mm Inner Diameter
- 300 mm Outer Diameter
- 60 mm Width
| Inch/Metric | Metric |
| Limiting Speed | 1780 rpm |
| Bearing Type | Radial |
| I.D. | 265 mm |
| Dynamic Load Rating | 400000 N |
| O.D. | 300 mm |
| Outer Ring | Solid |
| Corner Radius [Min] | 2 mm |
| Static Load Rating [Max] | 1.08e+006 N |
| Weight | 14.256 LB |
| EAN or UPC | 4012802844894 |

