- Radial Bearing Type
- 48 mm Inner Diameter
- 62 mm Outer Diameter
- 22 mm Width
features
- Without inner rings
- Sealed
| Radial Internal Clearance | N/A |
| Origin | Needle Radial |
| Precision Ground | Yes |
| O.D. | 62 mm |
| Cage Material | Steel |
| Bearing Type | Radial |
| Oil Hole | w/Oil Hole |
| Inch/Metric | Metric |
| Corner Radius [Min] | 0.6 mm |
| Static Load Rating [Max] | 53000 N |
| Bearing Design | Outer Ring & Roller Assembly |
| Capacity | Standard Capacity |
| I.D. | 48 mm |
| Dynamic Load Rating | 41000 N |
| Fillet Radius | 0.0236 in |
| Enclosure | Double Sealed |
| End Type | Open End |
| Self Aligning | No |
| Limiting Speed | 4200 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance Specification | N/A |
| Limiting Speed - Oil | 4200 rpm |
| Outer Ring | Solid |
| Weight | 0.34 LB |
| EAN or UPC | 4012802271560 |

