- Radial Bearing Type
- 72 mm Inner Diameter
- 90 mm Outer Diameter
- 45 mm Width
features
- Without inner rings
- Inch and metric
- Ground raceways with ribs
- Cage guided rollers
| Radial Internal Clearance | N/A |
| Capacity | Standard Capacity |
| Fillet Radius | 0.0394 in |
| Enclosure | Open |
| Origin | Needle Radial |
| End Type | Open End |
| Outer Ring | Solid |
| Limiting Speed | 6300 rpm |
| Limiting Speed - Oil | 6000 rpm |
| Bore Type | Round Bore, Metric Type |
| Oil Hole | w/Oil Hole |
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. | 90 mm |
| Bearing Design | Outer Ring & Roller Assembly |
| I.D. | 72 mm |
| Radial Internal Clearance Specification | N/A |
| Corner Radius [Min] | 1 mm |
| Cage Material | Steel |
| Static Load Rating [Max] | 198000 N |
| Self Aligning | No |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Precision Ground | Yes |
| Dynamic Load Rating | 108000 N |
| Weight | 1.531 LB |
| EAN or UPC | 4012802266436 |

