Skip to content Skip to navigation menu
Self-Aligning Needle Roller Bearing

RPNA18/32-XL

Self-Aligning Needle Roller Bearing
Item #101045196
  • 18 mm ID x 32 mm OD x 16 mm Wide, Open, Steel Cage, No Inner Race, Self-Aligning
Self-Aligning Needle Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 18 mm ID x 32 mm OD x 16 mm Wide, Open, Steel Cage, No Inner Race, Self-Aligning

features

  • Self-contained aligning adapter
  • With or without inner ring
  • For static or initial misalignment
  • Metric series
Enclosure Open
I.D. 18 mm
Radial Internal Clearance N/A
Bore Type Round Bore, Metric Type
O.D. 32 mm
Cage Material Steel
Self Aligning Yes
Radial Internal Clearance Specification N/A
Capacity Standard Capacity
Precision Ground No
Fillet Radius 0.0118 in
Oil Hole w/o Oil Hole
End Type Open End
Origin Needle Radial
Limiting Speed - Oil 22000 rpm
Bearing Design Outer Ring & Roller Assembly
Tolerance Iso Class 0 (RBEC 1)
Weight 0.137 LB
EAN or UPC 4012802704679
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison