- Self-Aligning Bearing Type
- 40 mm Inner Diameter
- 55 mm Outer Diameter
- 20 mm Width
features
- Self-contained aligning adapter
- With or without inner ring
- For static or initial misalignment
- Metric series
| I.D. | 40 mm |
| O.D. | 55 mm |
| Bore Type | Round Bore, Metric Type |
| Fillet Radius | 0.0118 in |
| Corner Radius [Min] | 0.8 mm |
| Limiting Speed | 11400 rpm |
| Limiting Speed - Oil | 11000 rpm |
| Radial Internal Clearance Specification | N/A |
| Radial Internal Clearance | N/A |
| Self Aligning | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| Dynamic Load Rating | 29500 N |
| Bearing Design | Outer Ring & Roller Assembly |
| Cage Material | Steel |
| Bearing Type | Self-Aligning |
| Oil Hole | w/o Oil Hole |
| Inch/Metric | Metric |
| Enclosure | Open |
| End Type | Open End |
| Capacity | Standard Capacity |
| Precision Ground | No |
| Static Load Rating [Max] | 47000 N |
| Origin | Needle Radial |
| Weight | 0.372 LB |
| EAN or UPC | 4012802735864 |

