- Normal-Duty Tapped Base Pillow Block
- 25 mm Shaft
- 36.5 mm Center Line to Base
- 50.8 mm Bolt Hole Centers
- Cast Iron
| Bolt Hole Spacing | 50.8 mm |
| Housing Height | 70 mm |
| Bolt Holes | 2 |
| End Type | Open End |
| Series | RSHE Series |
| Housing No. | SHE05 |
| Housing Material | Cast Iron |
| Temperature Range [Max] | 250 °F |
| Misalignment Range | ±2 1/2° |
| Shaft Dia. | 25 mm |
| Length Through Bore | 44.4 mm |
| Base Height | N/A |
| Base Length | 70 mm |
| Inch/Metric | Metric Bore |
| Bearing Design | Non-Expansion |
| Housing Construction | 1 Piece |
| Bearing Insert | GE25KRRB |
| Bearing Type | Ball Bearing |
| Center of Bearing to Front of Inner Ring | 26.9 mm |
| Dynamic Load Rating | 3150 lbf |
| Insert Type | Steel Insert |
| Seal Type | Contact Seals |
| Mounted Unit Duty | Normal-Duty |
| Lubrication | Relubricatable |
| Static Load Rating [Max] | 1750 lbf |
| Pillow Block Type | Tapped Base |
| Locking Device | Eccentric Locking Collar |
| Base Width | 36 mm |
| Weight | 1.742 LB |
| EAN or UPC | 4012802836042 |

