- Normal-Duty Tapped Base Pillow Block
- 50 mm Shaft
- 57.2 mm Center Line to Base
- 101.6 mm Bolt Hole Centers
- Cast Iron
| Bolt Holes | 2 |
| Temperature Range [Max] | 250 °F |
| Seal Type | Contact Seals |
| Length Through Bore | 62.7 mm |
| Bearing Design | Non-Expansion |
| Housing No. | SHE10 |
| Base Height | N/A |
| Misalignment Range | ±2 1/2° |
| Mounted Unit Duty | Normal-Duty |
| End Type | Open End |
| Center of Bearing to Front of Inner Ring | 38.1 mm |
| Housing Construction | 1 Piece |
| Inch/Metric | Metric Bore |
| Bolt Hole Spacing | 101.6 mm |
| Housing Height | 115 mm |
| Base Length | 135 mm |
| Insert Type | Steel Insert |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Dynamic Load Rating | 7850 lbf |
| Static Load Rating [Max] | 5200 lbf |
| Bearing Insert | GE50KRRB |
| Series | RSHE Series |
| Locking Device | Eccentric Locking Collar |
| Base Width | 54 mm |
| Pillow Block Type | Tapped Base |
| Shaft Dia. | 50 mm |
| Bearing Type | Ball Bearing |
| Weight | 5.467 LB |
| EAN or UPC | 4012802835854 |

