- Normal-Duty Tapped Base Pillow Block
- 20 mm Shaft
- 33.3 mm Center Line to Base
- 50.8 mm Bolt Hole Centers
- Cast Iron
| Inch/Metric | Metric Bore |
| Temperature Range [Max] | 250 °F |
| Base Length | 65 mm |
| Lubrication | Relubricatable |
| Bearing Insert | GYE20KRRB |
| Housing Material | Cast Iron |
| Housing Height | 64 mm |
| Bolt Hole Spacing | 50.8 mm |
| Bearing Type | Ball Bearing |
| Base Width | 32 mm |
| Housing No. | SHE04 |
| Pillow Block Type | Tapped Base |
| Insert Type | Steel Insert |
| End Type | Open End |
| Center of Bearing to Front of Inner Ring | 18.3 mm |
| Locking Device | Setscrew Locking Collar |
| Static Load Rating [Max] | 1500 lbf |
| Mounted Unit Duty | Normal-Duty |
| Bolt Holes | 2 |
| Base Height | N/A |
| Bearing Design | Non-Expansion |
| Length Through Bore | 25 mm |
| Misalignment Range | ±2 1/2° |
| Shaft Dia. | 20 mm |
| Housing Construction | 1 Piece |
| Series | RSHE Series |
| Dynamic Load Rating | 2900 lbf |
| Seal Type | Contact Seals |
| Weight | 1.372 LB |
| EAN or UPC | 4012802805659 |

